Learn More
Eppendorf Centrifuge 5427 R (EU-IVD)

Centrifuge 5427 R contains a natural refrigerant (R290) to protect your samples and the environment. It features 9 different rotor options including an aerosol-tight 48-place rotor for high-throughput applications.
Brand: Eppendorf 5429000265
7399.17 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
- Rotor capacity of 48 x 1.5/2.0 mL and 12 x 5.0 mL
- QuickLock rotor for easy lid locking
- Max. speed of 25,001 x g (16,220 rpm)
- High-capacity 48-place rotor increases productivity and saves time
- Soft-touch one-finger closure for ergonomic operation
- Temperature range from -11 °C to 40 °C
- FastTemp function for quick pre-cooling (11 minutes from ∼23°C to 4°C)
- ECO shut-off programmable after 1, 2, 4 or 8 hours of non-use for energy savings and compressor life
- Built-in condensation drain eliminates water accumulation
- Automatic rotor recognition and imbalance detection for safety

Specifications
48 x 1.5/2.0 mL, 12 x 5.0 mL | |
25,001 x g | |
10 in. | |
< 55 dBA with rotor FA-45-48-11 | |
12.6 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
With Rotor FA-45-48-11 | |
230V, 50/60Hz (GB) | |
495 W | |
230 V |
16,220 rpm | |
Large, brightly lit LCD | |
25.4 cm | |
5 sec. to 9:59 hr. | |
31.9 cm | |
Microcentrifuge | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
Centrifuge 5427 R, rotary knobs | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
The Centrifuge 5427 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.