missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5702/5702 R/5702 RH
BIOPHARMAGREENER_CHOICE

Product Code. 12823252 Shop All Eppendorf Products
Click to view available options
Includes:
Rotor A-4-38 incl. adapters for 13/16 mm blood collection tubes, 2 sets of 2 adapters
Rotor A-4-38 incl. adapters for 15/50 mL conical tubes, 2 sets of 2 adapters
Rotor A-4-38 incl. adapters for round-bottom tubes 4 - 10 mL and adapters for round-bottom tubes 2.6 - 7 mL, 2 sets of 2 adapters
Without rotor
Electrical Requirements:
230 V, 50/60 Hz (EU)
230 V, 50/60 Hz (GB)
Model:
Centrifuge 5702
Centrifuge 5702 (EU-IVD)
Centrifuge 5702 R
Centrifuge 5702 R (EU-IVD)
Centrifuge 5702 RH
Centrifuge 5702 RH (EU-IVD)
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 12823252

Brand: Eppendorf™ 5703000365

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The range of Eppendorf 5702 general purpose, low-speed centrifuges has been designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.

  • Max. speed: 3,000 × g (4,400 rpm)
  • Very compact footprint to fit on every lab bench
  • Very quiet operation to benefit your environment
  • Low access height for simple loading and unloading of samples
  • SOFT brake function for slow acceleration and braking. Optimized for cell separation by gradient centrifugation
  • 'At set RPM' function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
  • Key lock to prevent unintentional adjustments
  • Stainless steel rotor chamber is rust-free and easy to clean
  • Electronic imbalance detection for maximum safety
  • TRUSTED_SUSTAINABILITY

    Specifications

    Includes Rotor A-4-38 incl. adapters for 13/16 mm blood collection tubes, 2 sets of 2 adapters
    Type Centrifuge
    Capacity 4 x 90 mL
    Max. RCF 3,000 x g
    Max. Speed 4,400 rpm
    Refrigerated Yes
    Noise Level <46 dB(A) with Rotor A-4-38
    Electrical Requirements 230 V, 50/60 Hz (EU)
    Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    Display LCD
    Height (English) Exterior 10.6 in.
    Height (Metric) Exterior 27 cm
    Timer 0 to 99 min., with continuous run function
    Width (English) Exterior 15 in.
    Width (Metric) Exterior 38 cm
    Wattage 380 W
    Controller Type Rotary Knob
    Model Centrifuge 5702 R (EU-IVD)
    Dimensions (HWD) 270 x 380 x 580 mm
    Net Weight 36 kg
    Temperature Range 10°C to 40°C
    Frequency 50/60 Hz
    Voltage 230 V
    Depth (Metric) 580 mm
    Show More Show Less

    The Centrifuge 5702/5702 R/5702 RH is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.