missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5702/5702 R/5702 RH

Shop All Eppendorf Products


Click to view available options
Includes:
Rotor A-4-38 incl. adapters for 13/16 mm blood collection tubes, 2 sets of 2 adapters
Rotor A-4-38 incl. adapters for 15/50 mL conical tubes, 2 sets of 2 adapters
Rotor A-4-38 incl. adapters for round-bottom tubes 4 - 10 mL and adapters for round-bottom tubes 2.6 - 7 mL, 2 sets of 2 adapters
Without rotor
Electrical Requirements:
230 V, 50/60 Hz (EU)
230 V, 50/60 Hz (GB)
Model:
Centrifuge 5702
Centrifuge 5702 (EU-IVD)
Centrifuge 5702 R
Centrifuge 5702 R (EU-IVD)
Centrifuge 5702 RH
Centrifuge 5702 RH (EU-IVD)
Unit Size:
1 set
Each
Description
Specifications
Specifications
| Includes | Rotor A-4-38 incl. adapters for 15/50 mL conical tubes, 2 sets of 2 adapters |
| Type | Centrifuge |
| Capacity | 4 x 90 mL |
| Max. RCF | 3,000 x g |
| Max. Speed | 4,400 rpm |
| Refrigerated | No |
| Noise Level | <52 dB(A) with Rotor A-4-38 |
| Electrical Requirements | 230 V, 50/60 Hz (EU) |
| Certifications/Compliance | UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers |
| Display | LCD |
| Show More |
The Centrifuge 5702/5702 R/5702 RH is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction