missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5702/5702 R/5702 RH
GREENER_CHOICE

The range of Eppendorf 5702 general purpose, low-speed centrifuges has been designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.

Brand:  Eppendorf™ 5704000067

 View more versions of this product

Product Code. 12873252

  • 6010.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Max. speed: 3,000 × g (4,400 rpm)
  • Very compact footprint to fit on every lab bench
  • Very quiet operation to benefit your environment
  • Low access height for simple loading and unloading of samples
  • SOFT brake function for slow acceleration and braking. Optimized for cell separation by gradient centrifugation
  • 'At set RPM' function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
  • Key lock to prevent unintentional adjustments
  • Stainless steel rotor chamber is rust-free and easy to clean
  • Electronic imbalance detection for maximum safety
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    Without rotor
    4 x 90 mL
    4,400 rpm
    <46 dB(A) with Rotor A-4-38
    UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    10.6 in.
    0 to 99 min., with continuous run function
    38 cm
    Centrifuge 5702 RH (EU-IVD), rotary knobs
    36 kg
    50/60 Hz
    580 mm
    Centrifuge
    3,000 x g
    Yes
    230 V, 50/60 Hz (GB)
    LCD
    27 cm
    15 in.
    380 W
    270 x 380 x 580 mm
    10°C to 40°C
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

    The Centrifuge 5702/5702 R/5702 RH is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.