missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5804/5804 R
GREENER_CHOICE

The high-speed Eppendorf Centrifuge 5804/5804 R is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.

Brand:  Eppendorf™ 5804000064

3739.63 EUR valid until 2024-12-06
Use promo code "21633" to get your promotional price.


 View more versions of this product

Product Code. 12863232

  • 4725.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 250 mL
  • Plate rotor for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
  • High centrifugation speed of up to 20,913 × g (14,000 rpm)
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • TRUSTED_SUSTAINABILITY
  • Specifications

    Specifications

    UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    20,913 x g
    Large, brightly lit LCD
    200 to 14,000 rpm
    <62 dB(A)
    Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition
    2°C to 40°C
    Benchtop Centrifuges
    18.4 in.
    13.3 in.
    550 mm
    230 V, 50/60 Hz (GB)
    900 W
    4 x 250 mL
    No
    Without rotor
    Centrifuge 5804 (EU-IVD), keypad
    1 to 99 min.
    EN 61010-1, EN 61010-2-020, EN 61000-6-1, EN 61000-3-2, EN 61000-3-3, EN 61326-1, EN 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-3, EN ISO 18113-1, EN ISO 15223-1, EN 378-1, EN 50581 (refer to manual for more details)
    1 to 99 min., with continuous run function, short-spin
    Yes
    46.6 cm
    33.7 cm
    55 kg
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers