missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5804/5804 R
GREENER_CHOICE

The high-speed Eppendorf Centrifuge 5804/5804 R is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.

Brand:  Eppendorf™ 5805000068

 View more versions of this product

Product Code. 12873232

  • 8187.62 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 250 mL
  • Plate rotor for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
  • High centrifugation speed of up to 20,913 × g (14,000 rpm)
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • TRUSTED_SUSTAINABILITY
  • Specifications

    Specifications

    UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    20,913 x g
    Large, brightly lit LCD
    200 to 14,000 rpm
    <58 dB(A)
    Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition
    15°C to 35°C
    Benchtop Centrifuges
    63.4 cm
    34.2 cm
    80 kg
    230 V
    4 x 250 mL
    Yes
    Without rotor
    Centrifuge 5804 R (EU-IVD), keypad
    1 to 99 min.
    EN 61010-1, EN 61010-2-020, EN 61000-6-1, EN 61000-3-2, EN 61000-3-3, EN 61326-1, EN 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-3, EN ISO 18113-1, EN ISO 15223-1, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details)
    1 to 99 min., with continuous run function, short-spin
    25.0 in.
    13.5 in.
    550 mm
    230 V, 50/60 Hz (GB)
    1650 W
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.