missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5804/5804 R
The high-speed Eppendorf Centrifuge 5804/5804 R is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.
Brand: Eppendorf™ 5805000360
This item is not returnable.
View return policy
Description
Specifications
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
4 x 250 mL | |
14,000 rpm | |
Large, brightly lit LCD | |
Centrifuge 5804 R (EU-IVD), keypad | |
35 user-defined programs | |
1 min. to 99 min., with continuous run function, short-spin | |
EN 61010-1, EN 61010-2-020, EN 61000-6-1, EN 61000-3-2, EN 61000-3-3, EN 61326-1, EN 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-3, EN ISO 18113-1, EN ISO 15223-1, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details) | |
1 to 99 min., with continuous run function, short-spin | |
25.0 in. | |
13.5 in. | |
21.65 in. | |
230 V, 50/60 Hz (GB) | |
1650 W |
With Rotor A-4-44 | |
20,913 x g | |
Yes | |
With Rotor A-4-44 incl. adapters for 15/50 mL conical tubes | |
<58 dB(A) | |
Yes | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition | |
−° to +40°C | |
Benchtop Centrifuges | |
63.4 cm | |
34.2 cm | |
55 cm | |
230 V |