missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5810/5810 R
BIOPHARMAGREENER_CHOICE

Product Code. 15855123 Shop All Eppendorf Products
Click to view available options
Includes:
Rotor A-4-62 incl. adapters for 15/50 mL conical tubes
Rotor A-4-81 incl. adapters for 15/50 mL conical tubes
Rotor S-4-104 incl. adapters for 13/16 mm round-bottom tubes
Rotor S-4-104 incl. adapters for 15/50 mL conical tubes
Without rotor
Model:
Centrifuge 5810
Centrifuge 5810 (EU-IVD)
Centrifuge 5810 R
Centrifuge 5810 R (EU-IVD)
Refrigerated:
No
Yes
Electrical Requirements:
230 V, 50/60 Hz (EU)
230 V, 50/60 Hz (GB)
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 15855123

Brand: Eppendorf™ 5811000660

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Eppendorf Centrifuge 5810/5810 R is the perfect day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
  • High centrifugation speed of up to 20,913 × g (14,000 rpm)
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • TRUSTED_SUSTAINABILITY

    Specifications

    Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    Controller Type Keypad
    Max. RCF 20,913 x g
    Max. Speed 14,000 rpm
    Refrigerated Yes
    Display Large, brightly lit LCD
    Includes Rotor S-4-104 incl. adapters for 15/50 mL conical tubes
    Model Centrifuge 5810 R
    Noise Level <56 dB(A)
    Rotor Included Yes
    Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition
    Standards EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, CFR 47 FCC part 15 class A, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details)
    Temperature Range -9°C to +40°C
    Timer 1 to 99 min., with continuous run function, short-spin
    Type Benchtop Centrifuges
    Dimensions (L x W x H) Exterior 70 x 61 x 35 cm
    Width (English) Exterior 27.6 in.
    Width (Metric) Exterior 70.0 cm
    Height (English) Exterior 13.6 in.
    Height (Metric) Exterior 34.5 cm
    Electrical Requirements 230 V, 50/60 Hz (GB)
    Voltage 230 V
    Wattage 1650 W
    Frequency 50/60 Hz
    Show More Show Less

    The Centrifuge 5810/5810 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.