missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5910 Ri
BIOPHARMAGREENER_CHOICE

Product Code. 17171842 Shop All Eppendorf Products
Click to view available options
Includes:
Rotor
Round buckets and adapters for 5 mL/15 mL/50 mL conical tubes
Universal buckets and 1 L adapters (4 x), Eppendorf 1 L bottles (4 x)
Universal buckets and adapters for 5 mL/15 mL/50 mL conical tubes and plates
Universal buckets and adapters for 5 mL/15 mL/50 mL conical tubes, 175 - 250 mL bottles and plates
Universal buckets, adapters for 5 mL/15 mL/50 mL conical tubes, 175 - 250 mL bottles and plates, adapters for 1000 mL bottles incl. 4 x 1000 mL bottles
Without Rotor
Electrical Requirements:
230 V/50-60 Hz (GB)
Model:
Centrifuge 5910 Ri
Centrifuge 5910 Ri (EU-IVD)
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 17171842

Brand: Eppendorf™ 5943000368

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Centrifuge 5910 Ri stands out with an intuitive touch screen interface and a range of innovative solutions for usability, documentation and user management. Its wide variety of fixed-angle and swing-bucket rotors accommodate a comprehensive spectrum of applications in a compact footprint.

  • Large 7-inch touch interface for super-fast parameter settings via unique favorites function
  • User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
  • Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1000 mL as well as all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
  • High centrifugation speed of up to 22,132 x g (14,000 rpm)
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for fast and ergonomic lid locking
  • Quiet operation to improve your work environment
  • Centrifuge lid with soft-touch lid closure
  • Temperature range from -11°C to 40°C
  • Automatic rotor recognition and imbalance detection for maximum operational safety
TRUSTED_SUSTAINABILITY

Specifications

Max. RCF 22,132 x g
Refrigerated Yes
Display Touch Interface
Includes Universal buckets and adapters for 5 mL/15 mL/50 mL conical tubes and plates
Model Centrifuge 5910 Ri (EU-IVD)
Noise Level <53 dB(A) with Rotor S-4 xUniversal
Profile (Acceleration/Braking) 10/10
Program Storage 99
Rotor S-4 xUniversal
Rotor Included Yes
Temperature Range -11°C to +40°C
Timer 10 s to 99 h 59 min, with continuous run function, short-spin
Type Benchtop Centrifuge
Width (English) Exterior 28.3 in.
Width (Metric) Exterior 72 cm
Height (English) Exterior 14.5 in.
Height (Metric) Exterior 37 cm
Depth (English) 25.9 in.
Depth (Metric) 68 cm
Electrical Requirements 230 V/50-60 Hz (GB)
Voltage 230 V
Frequency 50/60 Hz
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado