missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge Adapters For Rotors for 5810 and 5810R
Shop All Eppendorf Products
Click to view available options
Capacity:
1.2 to 5 mL
1.5 to 2 mL
15 mL
18 to 30 mL
180 to 250 mL
2.6 to 7 mL
3 to 15 mL
30 to 50 mL
50 mL
50 to 75 mL
7 to 18 mL
80 to 120 mL
Unit Size:
Pack of 2
Description
- Adaptors for Eppendorf™ Centrifuges 5810 and 5810R.
- Compatible with conical or flat tubes
Specifications
Specifications
| Type | Adapter |
| Tube Type | Flat |
| Capacity | 80 to 120 mL |
| For Use With (Equipment) | Rotors 5810 and 5810R Centrifuge |
| Bore Size (Metric) | 45 mm |
| No. of Places | 4 |
| No. per Pack | 2 Pack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction