missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Centrifuge Tubes
Centrifuge tubes with red cap, printed graduations and frosted writing field.
Brand: Ratiolab™ 3300003
This item is not returnable.
View return policy
Description
- Polypropylene construction
- Free of RNase-, DNase-, endoxin-, pyrogen- and ATP
- Available with either conical or self-standing bottom
- Available sterile or non-sterile
- Temperature range from −80° to +121°C
Specifications
Red | |
50 mL | |
250 | |
Flat | |
Yes | |
115 mm | |
Yes |
Transparent | |
Polypropylene | |
Non-sterile | |
Screw Cap | |
Yes | |
30 mm | |
11 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ratiolab™ Centrifuge Tubes > 50 mL; self-standing
Spot an opportunity for improvement?Share a Content Correction