missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap -50 Cold Trap with Acrylic Lid

The CentriVap Cold Trap collects evaporated liquid from a CentriVap Concentrator, protecting an accessory vacuum pump and the laboratory environment from the corrosive effects of vapors and fumes emitted from samples.

Brand:  Labconco™ 7811035

Product Code. 15243453

  • 5670.00 € / Each
Estimated Shipment: 20-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The CentriVap -50°C Cold Trap collects evaporated liquid from a CentriVap Concentrator, protecting an accessory vacuum pump and the laboratory environment from the corrosive effects of vapors and fumes emitted from samples.
  • Brushed, Stainless Steel and Powder-Coated Steel Exterior
  • Illuminated Temperature Graph with Endpoint Indication (Operating temperature of -40°C)
  • HCFC-Free Refrigerant System
  • 1/3 hp Compressor (Reaches -84°C in less than 40 min.)
  • 4-liter, Stainless Steel Collector
  • Acrylic Lid with 2 Quick-Disconnect fittings for connection to a CentriVap Concentrator)
  • Stainless Steel Drain Port (with corrosion-resistant, nylon valve)
  • Recommended forAqueos sample applications
  • 230V, 50Hz, UK plug
    Specifications

    Specifications

    CE Marked
    Aqueos Sample Applications
    -40°C
    14.5 in.
    61.4 cm
    35.0 cm
    0 to 300 V
    Stainless Steel
    British (UK)
    14.5 x 24.2 x 13.8 in. (36.8 x 61.4 x 35.0 cm)
    24.2 in.
    13.8 in.
    230 V 50 Hz 2.4 amp (International)
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.