missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap Mobile System with Heat Boost

CentriVap Mobile Systems combine the separate vacuum concentrator and cold trap components into one space-saving console and include casters for portability from laboratory to laboratory. A 12-13 mm Rotor and Solvent Trap are also included. The interior can accommodate a vacuum pump.

Brand:  Labconco™ 7812036

Product Code. 15263453

  • 16835.00 € / Each
Estimated Shipment: 29-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

CentriVap Mobile Systems combine the separate vacuum concentrator and cold trap components into one space-saving console and include casters for portability from laboratory to laboratory. A 12-13 mm Rotor and Solvent Trap are also included. The interior can accommodate a vacuum pump — the only additional component necessary to begin processing. 230V, 50Hz, UK plug
Specifications

Specifications

UL 3101-1/61010-1, CE (European Community) conformity
210.0 lb.
0 to 300 V
230 V 50 Hz 8 A
38.2 in.
35.8 cm
70.9 cm
14.1 x 27.9 x 38.2 in. (35.8 x 70.9 x 97.0 cm)
International
95.0 kg
Corrosion Resistant Steel
14.1 in.
97.0 cm
British (UK)
27.9 in.