missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Ceramic Ribbed Plates
Bottom plate for protection of the furnace.
32.80 € - 103.00 €
Specifications
Temperature (Metric) | 1200°C |
---|---|
Type | Ribbed Plate |
Material | Ceramic |
Height (Metric) | 1.27 cm |
Product Code | Brand | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
11999745
|
Nabertherm™
691600507 |
15 cm | Suitable for Furnaces: L(T) 3, LV(T) 3 |
32.80 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
||||
12336493
|
Nabertherm™
691600508 |
19 cm | Suitable for Furnaces: LE 6, L(T) 5, LV(T) 5 |
37.95 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||||
11919755
|
Nabertherm™
691600509 |
22 cm | Suitable for Furnaces: L(T) 9, LV(T) 9, N7 |
43.05 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
||||
10122732
|
Nabertherm™
691600875 |
31 cm | Suitable for Furnaces: L(T) 40 |
103.00 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
||||
Description
- Tmax: 1200°C
- Height: 12.7 mm
Specifications
1200°C | |
Ribbed Plate | |
Ceramic | |
1.27 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title