missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Ceramic Utility Blade

Slice™ Ceramic Utility Blade cuts materials effectively but is much safer to touch than traditional blades

36.00 € - 37.00 €

Specifications

Length (English) 2.34 in.
Length (Metric) 59.50 mm
Material Zirconium Oxide
Color White
For Use With (Application) Safety Cutting
View More Specs

Products 3
Product Code Brand Product Type Price Quantity & Availability  
Product Code Brand Product Type Price Quantity & Availability  
16483619
View Documents
Slice™
10525
Pointed Tip
37.00 €
Pack of 2
Estimated Shipment: 06-05-2025
to see stock.
Add to basket
 
16473619
View Documents
Slice™
10524
Utility Blade, Rounded Tip
36.00 €
Pack of 2
In Stock
to see stock.
Edge
Add to basket
 
16463619
View Documents
Slice™
10523
Serrated edge
36.00 €
Pack of 2
Estimated Shipment: 28-05-2025
to see stock.
Add to basket
 
Description

Description

  • Replaceable blade
  • 2 dual-sided blades per pack
  • Finger-Friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Chemically inert, never rusts
  • Fewer blade changes = fewer injuries
  • Compatible with Slice 10490, 10491
Specifications

Specifications

2.34 in.
Zirconium Oxide
Safety Cutting
2 Pk.
0.75 in.
59.50 mm
White
2 dual-sided blades per pack
0.13 oz.
19 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Slice™ Ceramic Utility Blade

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.