missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Ceramus™ Classic Dispensers
Guarantees consistent precision and volume dispensing with reproducible results independent of the user. Hirschmann Instruments™ Ceramus™ Classic Dispensers are the proven unit for manual dispensing, featuring superior-quality materials, simple handling and well-engineered user comfort to make laboratory routines easier.
377.00 € - 590.00 €
Specifications
Product Type | Bottletop Dispenser |
---|---|
Material | Aluminum Oxide Ceramic Piston, Duran Glass Cylinder |
For Use With (Equipment) | Bottle |
Precision | 0.6% |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10729521
|
Hirschmann™
9310000 |
0.2 to 1 mL |
382.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
10797021
|
Hirschmann™
9330000 |
1 to 5 mL |
382.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
10549871
|
Hirschmann™
9320000 |
0.4 to 2 mL |
382.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
10222611
|
Hirschmann™
9360000 |
10 to 60 mL |
590.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
10110241
|
Hirschmann™
9340000 |
2 to 10 mL |
377.00 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
10038720
|
Hirschmann™
9350000 |
5 to 30 mL |
559.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
Description
- For fixed and variable volumes, from 0.2mL to 60mL
- Complete unit can be steam sterilized at 121°C without dismantling
- Threaded suction hose fitting
- Piston made of high-purity aluminum oxide ceramic
- Digital volume configuration engagement, calibrated for a lifetime
- Optimum chemical and thermal resistance of parts conveying medium
- Individual quality certificate with conformity certificate
Specifications
Bottletop Dispenser | |
Aluminum Oxide Ceramic Piston, Duran Glass Cylinder | |
Bottle | |
0.6% |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title