missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Ceramus™ Classic Fix

A universal bottle attachment dispenser for liquid handling.

Brand:  Hirschmann™ 9311100

 View more versions of this product

Product Code. 10015100

  • 419.00 € / Each
Estimated Shipment: 25-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Universal bottle attachment dispenser with fixed volume configuration
  • Certified conformity
  • With ceramic piston
  • Suitable for steam sterilization up to 121°C
  • Delivery complete with A 32 mm screw thread, 3 threaded adapters (A 28, S 40, A 45), 1 suction hose with union nut, 1 ejection unit and 1 fitting wrench
  • With individual serial number and calibration certificate
Specifications

Specifications

0.6%
0.2%
Screw thread, 3 threaded adapters, 1 suction hose, 1 ejection unit, 1 fitting wrench
Bottle Attachment Dispenser
1 mL