missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Clean Clear Glass Straight-Sided Jars
Ideal straight-sided, clear glass jars for soil sampling and environmental applications. Fisherbrand™ Straight-sided clear glass jars with caps are designed for easy dispensing and filling.
96.75 € - 129.00 €
Specifications
Color | Clear |
---|---|
For Use With (Application) | Soil sampling and environmental applications |
Material | Soda Lime Glass |
Quantity | 24/PK. |
Closure Color | White |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
11784289
|
Fisherbrand™
02912309 |
60 mL | 53-400 mm |
96.75 €
Pack of 24 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||||
11704299
|
Fisherbrand™
02912311 |
250 mL | 70-400 mm |
129.00 €
Pack of 24 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
||||
Description
Ideal straight-sided, clear glass jars for soil sampling and environmental applications. Fisherbrand™ Straight-sided clear glass jars with caps are designed for easy dispensing and filling.
- Ideal for soil sampling and environmental applications
- Straight sided walls allow for the complete removal of contents
- Not autoclavable
- Bottles are packed with caps attached
- Cap is lined with PTFE
- Manufactured from soda glass
Specifications
Clear | |
Soda Lime Glass | |
White | |
Yes | |
PTFE |
Soil sampling and environmental applications | |
24/PK. | |
EPA | |
Autoclavable (120°C) | |
Screw Cap |