missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Cleaned Straight Sided Bottles
Click to view available options
Capacity (Metric):
125 mL
500 mL
1 L
Description
Ideal for soil sampling and environmental applications. Fisherbrand™ Certified Cleaned Straight Sided Bottles are manufactured from clear soda glass.
- Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
- Straight sided walls allow for the complete removal of contents
- Bottles are autoclavable; caps are not
Specifications
Specifications
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Material | Soda Lime Glass |
Length (Metric) | 55mm |
Quantity | 12/PK. |
Closure Color | White |
Liner Material | PTFE |
Certifications/Compliance | Certificate of analysis |
Closure Included | Yes |
Show More |
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
00086079 | Certificate of Analysis | 16/02/2024 | 02912312 |
00085651 | Certificate of Analysis | 16/02/2024 | 02912312 |
00087582 | Certificate of Analysis | 15/02/2024 | 02912312 |
00084439 | Certificate of Analysis | 15/02/2024 | 02912312 |
00087379 | Certificate of Analysis | 15/02/2024 | 02912312 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Certified Cleaned Straight Sided Bottles >
Spot an opportunity for improvement?Share a Content Correction