missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Low-Particulate Boston Round Bottles
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Description
Ideal storage for solvents, chemicals and samples. Fisherbrand™ Certified Low Particulate Boston Round Bottles are manufactured from clear soda glass.
- Narrow mouth, clear glass
- Certified to be cleaned for low particulates, analysis certificate attached
- Five particles or less per mL with WFI in a class 100/10 cleanroom
Specifications
Specifications
Capacity | 8.45 oz., 250mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Cleaning Procedure | USP purified Water |
Color | Clear |
Material | Glass |
Length (Metric) | 60mm |
Quantity | 12/PK. |
Closure Color | White |
Liner Material | Polyvinyl |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'