missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles
Ideal for the storage of dry powders. Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles are manufactured from clear soda glass.
276.86 € - 993.00 €
Specifications
Cleaning Procedure | USP purified Water |
---|---|
Color | Clear |
Description | Wide mouth bottle |
Material | Soda Lime Glass |
Length (Metric) | 74mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13158063
|
Fisherbrand™
02912314 |
125 mL |
993.00 €
Pack of 24 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
13174364
|
Fisherbrand™
02912316 |
500 mL |
276.86 €
Pack of 24 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
Description
- Graduated clear glass
- Wide mouth allows for easy accessibility
- With white polypropylene cap with PTFE faced foamed polyethylene liner
- Certified to be cleaned for low particulates, certificate of analysis attached
Specifications
USP purified Water | |
Wide mouth bottle | |
74mm | |
White | |
Yes | |
Wide | |
PTFE | |
Screw Cap |
Clear | |
Soda Lime Glass | |
24/PK. | |
Certificate of analysis | |
Yes | |
Graduated Bottle | |
Polyethylene |