missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles
205.03 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
Description
Ideal for the storage of dry powders. Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles are manufactued from clear soda glass.
- Graduated clear glass
- Wide mouth allows for easy accessibility
- With white polypropylene cap with PTFE faced foamed polyethylene liner
- Certified to be cleaned for low particulates, certificate of analysis attached
Certifications
A Certificate of Analysis is included with each case.
Specifications
Capacity | 8.45 oz., 250mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Cleaning Procedure | USP purified Water |
Color | Clear |
Material | Glass |
Length (Metric) | 70mm |
Quantity | 24/PK. |
Certifications/Compliance | Certified low particulate |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'