missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Chamber Furnace LF 1300 Series with C540 Controller

Product Code. 17357939 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
15 L
30 L
60 L
120 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17357939

Brand: Nabertherm™ LF0332NMNE

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combined insulation of refractory bricks in the corners and low heat storage and quickly cooling fiber material. With a wide variety of optional equipment, these chamber furnaces can be optimally adapted to your processes.

  • Maximum Temperature: 1300°C
  • Dual shell housing with rear ventilation, provides for low shell temperatures
  • Five-sided heating for very good temperature uniformity
  • Heating elements on support tubes ensure free heat radiation and a long service life
  • Controller mounted on furnace door and removable for comfortable operation
  • Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
  • High-quality non-classified fiber insulation with corner bricks for shorter heating and cooling times
  • Door with brick-on-brick seal, hand fitted
  • Short heating times due to high installed power
  • Side vent with bypass connection for exhaust pipe
  • Self-supporting arch for high stability and greatest possible protection against dust
  • Quick lock on door
  • Freely adjustable air slide intake in furnace floor
  • Stand included
  • Defined application within the constraints of the operating instructions

Specifications

Controller Type C540
Capacity (Metric) 30 L
Temperature (Metric) 1300°C
Dimensions (D x W x H) Interior 320 x 320 x 320 mm
Dimensions (L x W x H) Exterior 930 x 700 x 1285 mm
Weight (Metric) 200 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.