missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Chamber Furnace N Series

Universal chamber furnaces with radiation heating specifically designed to withstand heavy-duty use in the heat treatment shop. Particularly useful for processes such as tool making or for hardening jobs.

Brand:  Nabertherm™ N07H1NKNE

 View more versions of this product

Product Code. 17338039

  • 12530.00 € / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compact, robust design
  • Three-sides heating: from both side walls and bottom
  • Heating elements on support tubes ensure free heat radiation and a long service life
  • Bottom heating protected by heat conducting SiC tiles
  • Stainless steel upper door jamb protects furnace structure when furnace is opened hot
  • Base frame included in the delivery, (N 7/H designed as table-top model)
  • Exhaust opening in the side of the furnace, or on rear wall of chamber furnace in the N 31/H models and higher
  • Temperature uniformity up to +/- 10°C according to DIN 17052-1
  • Low energy consumption due to multi-layer insulation
  • Gas spring dampers provide for easy door opening and closing
  • Heat resistant zinc paint for protection of door and door frame (for model N81 and larger)
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

C540
87 L
Chamber Furnace
±10°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers