missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Chamber Furnace N Series
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
9 L
30 L
61 L
87 L
Controller Type:
B500
C540
Unit Size:
Each
Description
- Compact, robust design
- Three-sides heating: from both side walls and bottom
- Heating elements on support tubes ensure free heat radiation and a long service life
- Bottom heating protected by heat conducting SiC tiles
- Stainless steel upper door jamb protects furnace structure when furnace is opened hot
- Base frame included in the delivery, (N 7/H designed as table-top model)
- Exhaust opening in the side of the furnace, or on rear wall of chamber furnace in the N 31/H models and higher
- Temperature uniformity up to +/- 10°C according to DIN 17052-1
- Low energy consumption due to multi-layer insulation
- Gas spring dampers provide for easy door opening and closing
- Heat resistant zinc paint for protection of door and door frame (for model N81 and larger)
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Controller Type | C540 |
| Capacity (Metric) | 30 L |
| Type | Chamber Furnace |
| Temperature Uniformity | ±10°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction