missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers

Record seven days of temperature performance at temperatures to -150° C.

Brand:  Thermo Scientific™ CR4567

 View more versions of this product

Product Code. 11366381

  • 2120.55 € / Each
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Record seven days of temperature performance at temperatures to -150° C using Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers. Recorders use 6 in. (15cm) chart paper and are available as factory or field installed.

Features:
  • Seven-day recorder
  • Functions to -150°C
  • Field or factory installed

Ordering information:

  • Field-installed units must be installed by a qualified professional
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Inkless Chart Recorder, Factory installed
14.9 cu. ft.
-150°C
7 Days
Chart Recorder
421.9 L
TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE and TDE Series (400 box capacity and larger)
Recorder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers