missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Culture Tubes with Marking Area
Round bottom; Clear glass
Brand: DWK Life Sciences 90K16100RW
This item is not returnable.
View return policy
Description
- With marking spot
- 15-415 finish
- Caps sold separately
- Size: 16 x 100mm
- Capacity: 12.0mL
Specifications
16 mm | |
100 mm | |
Marking spot | |
No |
Screw Thread Culture Tube | |
Borosilicate Glass | |
12 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction