missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ ChemFluor™ PTFE Tubing
Ideal for chemical transfer and pharmaceutical processes
Brand: Cole-Parmer™ 96000-08
This item is not returnable.
View return policy
Description
- Most flexible fluoropolymer.
- Excellent chemical compatibility.
- Translucent.
- Certification: FDA compliant.
- Temperature range: -450 to +550°F (-268 to +288°C).
- Sterilize: Autoclave, ethylene oxide, or dry heat.
Specifications
European Pharmacopoeia;FDA;3A;NSF-51;ADCF;NSF-61;USP;Non-DEHP;Non-Phthalate | |
Autoclavable | |
PTFE | |
50 ft. | |
0.8 mm | |
-450°F | |
50 ft./Pk. | |
Autoclave, ethylene oxide, or dry heat. | |
63 psi | |
287°C |
Most flexible fluoropolymer. | |
6.4 mm | |
7.9 mm | |
15.2 m | |
Chemical transfer and pharmaceutical processes. | |
-267°C | |
Excellent chemical compatibility. | |
Translucent | |
550°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction