missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ ChemFluor™ PTFE Tubing

Ideal for chemical transfer and pharmaceutical processes

Brand:  Cole-Parmer™ 96000-12

 View more versions of this product

Product Code. 15447793

  • 397.00 € / Each
Estimated Shipment: 13-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Most flexible fluoropolymer.
  • Excellent chemical compatibility.
  • Translucent.
  • Certification: FDA compliant.
  • Temperature range: -450 to +550°F (-268 to +288°C).
  • Sterilize: Autoclave, ethylene oxide, or dry heat.
Specifications

Specifications

European Pharmacopoeia;FDA;3A;NSF-51;ADCF;NSF-61;USP;Non-DEHP;Non-Phthalate
Autoclavable
PTFE
50 ft.
0.8 mm
-450°F
50 ft./Pk.
Autoclave, ethylene oxide, or dry heat.
78 psi
287°C
Most flexible fluoropolymer.
4.8 mm
6.4 mm
15.2 m
Chemical transfer and pharmaceutical processes.
-267°C
Excellent chemical compatibility.
Translucent
550°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers