missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ Test Tube with Cap
Metal-resistant PFA Chemware™ Test Tube with Cap for trace analysis.
Brand: Saint Gobain Life Sciences D1069691
This item is not returnable.
View return policy
Description
- Chemware™ PFA test tubes are ideal for trace metal/ICP analysis and applications requiring excellent chemical resistance.
- PFA has the lowest metal ion content and widest temperature range of any fluoropolymer resin.
- Test tubes are translucent for easy viewing of contents and withstand temperatures up to 260°C (500°F).
- Can be sterilized repeatedly.

Specifications
Translucent | |
235 mm | |
Cylindrical | |
19 mm | |
Test Tube |
50 mL | |
PFA | |
Caps | |
22 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction