missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Child-Size Laboratory Coats
Click to view available options
Description:
Childrens Ages 10 to 12
Childrens Ages 7 to 9
Size:
Medium
Large
Description
- Poly-cotton blend
- Three pockets
- Stud fasteners
Specifications
Product Type | Children's Lab Coat |
Size | Medium |
Gender | Unisex |
Material | Carbon, Polyester |
Color | White |
Cuff Style | Stud-fastened |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 3 |
Description | Childrens Ages 7 to 9 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'