Learn More
Chloroform, Environmental Grade, 99.8+%, stab. with ethanol, Thermo Scientific Chemicals
Description
It is suitable for pesticide analysis, environmental and GC analysis. It is a commonly used laboratory solvent. It was previously used as an anesthetic. It is also used as a precursor to PTFE and refrigerants. Chloroform was used in the past as an extraction solvent for fats, oils and greases. It is useful for the rapid and simple release of periplasmic proteins. The mixture of guanidinium thiocyanate-phenol-chloroform, plays an essential role in the RNA isolation process.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | °C to 63°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 1.492 |
Boiling Point | 60.5°C to 61.5°C |
Quantity | 4 x 1 L |
Ignition Point | 982°C (1800°F) |
Odor | Characteristic |
Physical Form | Liquid |
Refractive Index | 1.446 |
Show More |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.