missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Choice™ Cleanroom Socks
Shop All Berkshire Products

Click to view available options
One Size Fits All
Description
- 99% Continuous filament polyester, 1% spandex
- One size fits all
- Mid-calf length with elastic cuff for secure fit
- Soft and comfortable
- Laundered and packaged in an ISO Class 5 cleanroom
- Color: White
- 10 pairs per pack
Technology
- Constructed with continuous filament yarns to reduce fiber and particle shedding
- Cleanroom laundered and packaged
Advantages
- Meets the requirements of EU GMP Annex 1 section 7.14
- Cleanroom laundry process reduces fiber and particle shedding and minimizes bioburden
- Over 1000 times cleaner than regular polyester/cotton socks
- Comfortable and durable for all day wear
- A cost effective, clean and disposable alternative to operators own socks
- Autoclavable (121°C, 30 minutes)
- Bulk packaging available
Specifications
Specifications
Material | 99% Continuous filament polyester, 1% spandex |
Size | One Size |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2018475A | Certificate of Analysis | 07/04/2025 | CHSOCKR1050 |
2020065A | Certificate of Analysis | 12/02/2025 | CHSOCKR1050 |
2018475A | Declaration of Conformity | 07/04/2025 | CHSOCKR1050 |
2020065A | Declaration of Conformity | 12/02/2025 | CHSOCKR1050 |
2017305B | Declaration of Conformity | 16/12/2024 | CHSOCKR1050 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Berkshire™ Choice™ Cleanroom Socks >
Spot an opportunity for improvement?Share a Content Correction