missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Electrical Insulating Tape
Adheres to glass, metal, paper, plastic and wood. Azpack™ Electrical Insulating Tape is flame retardant, self-extinguishing, and UV resistant.
44.70 € - 50.70 €
Specifications
Material | PVC |
---|---|
Product Type | Electrical insulating tape |
Quantity | 8/Pk. |
Thickness (Metric) | 0.133 mm |
Length (Metric) | 10 m |
Product Code | Brand | Color | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Application) | Price | Quantity & Availability | ||||
12311419
|
Azpack™
12311419 |
Black | Insulation, Low voltage, neutral |
50.70 €
Pack of 8 |
In Stock
Log in to see stock. |
||||
10527254
|
Azpack™
10527254 |
Blue | Low voltage, phase A |
45.60 €
Pack of 8 |
In Stock
Log in to see stock. |
||||
10316594
|
Azpack™
10316594 |
Red | Low voltage, phase C | N/A | |||||
Description
- Red and blue tape denote voltage level and phasing
- Black tape is used mainly for insulation
- Width: 19mm
- 10m reel
- Material: PVC
Specifications
PVC | |
8/Pk. | |
10 m |
Electrical insulating tape | |
0.133 mm | |
19 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title