missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Freeze Drying and Injection Vials
Ensure optimum protection of the contents against premature aging. Azpack™ Freeze Drying and Injection Vials protect content integrity and loss of effectiveness.
118.00 € - 539.00 €
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
11388123
|
Azpack™
11388123 |
20 mL | 29.25 mm (Neck O.D.) | 56 mm |
219.00 €
Pack of 104 |
In Stock
Log in to see stock. |
|||
10653205
|
Azpack™
10653205 |
2 mL | 14.25 mm (Neck O.D.) | 39.5 mm |
539.00 €
Pack of 441 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||
10482913
|
Azpack™
10482913 |
10 mL | 24.25 mm (Neck O.D.) | 46 mm |
246.00 €
Pack of 154 |
In Stock
Log in to see stock. |
|||
10720634
|
Azpack™
VGA-220-121U |
5 mL | 22.25 mm (Neck O.D.) | 38 mm | N/A | ||||
Description
- Manufactured from FIOLAX™ neutral clear glass
- Outstanding chemical resistance, neutrality and impermeability
- Crimp neck
- Supplied without caps
Specifications
Vial | |
Clear | |
FIOLAX™ Glass | |
Crimp |