missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chroma Gesellschaft™ Heat Resistant Bench Mats
Click to view available options
Dimensions (L x W):
150 x 150 mm
225 x 225 mm
300 x 300 mm
Unit Size:
Pack of 10
Pack of 5
Description
Hard, heat resistant squares, 6mm thick, consisting of reinforced calcium silicate matrix. Not suitable for direct heating applications. Should mats become wet, allow them to dry gradually at ambient temperature.
Specifications
Specifications
| Product Type | Microplate |
| Material | Polypropylene |
| Dimensions (L x W) | 300 x 300 mm |
| Thickness | 6 mm |
| Quantity | 100Pack |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction