missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Steel Spheres for Viscometer
Helps with the measurement of fluid thickness. Azpack™ Steel Spheres for Viscometer are made of carbon chrome steel.
11.00 € - 40.00 €
Specifications
Product Type | Spare Steel Balls |
---|---|
For Use With (Equipment) | Viscometer |
Material | Steel |
Product Code | Brand | Viscosity Range | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Viscosity Range | Description | Price | Quantity & Availability | ||||
10608922
|
Azpack™
10608922 |
10 to 375 Strokes | 1.58mm dia. |
N/A
|
N/A | ||||
10620473
|
Azpack™
10620473 |
25 to 850 Strokes | 2.38mm dia. |
11.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
12453040
|
Azpack™
12453040 |
45 to 1500 Strokes | 3.175mm dia. | N/A | |||||
10211912
|
Azpack™
10211912 |
70 to 2350 Strokes | 3.97mm dia. |
19.20 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- Constructed of carbon chrome steel
- Round shape
- Available in 4 sizes
- For use with viscometer
- Density: 7.785g/nL
Specifications
Spare Steel Balls | |
Viscometer | |
Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title