missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ CHROMABOND™ Complete Vacuum Manifold
Designed for the simultaneous preparation of up to 12, 16 or 24 samples. Macherey-Nagel™ CHROMABOND™ Complete Vacuum Manifold handles columns and cartridges used in solid phase extraction (SPE).
922.00 € - 2295.00 €
Specifications
For Use With (Application) | Solid Phase Extraction |
---|---|
Type | Vacuum Manifold |
Quantity | 1 Each |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10799172
|
Macherey-Nagel™
730150 |
up to 12 Columns | N/A | ||||||
10236331
|
Macherey-Nagel™
730360 |
up to 16 LV Columns | N/A | ||||||
10025731
|
Macherey-Nagel™
730151 |
up to 24 Columns | N/A | ||||||
Description
The complete CHROMABOND Vacuum Manifold consists of:
- Rectangular glass cabinet with polypropylene lid and lid gasket (2 sizes available):
- Small holds up to 12 CHROMABOND™ columns or CHROMAFIX™ cartridges
- Large holds up to 16 CHROMABOND™ LV columns or up to 24 CHROMABOND™ columns or CHROMAFIX™ cartridges
- Removable needles on lower side of the lid
- Vacuum gauge for reading the vacuum pressure in the chamber
- Control valve for adjustment of the vacuum in the chamber
- Replaceable valves with caps that allow individual vacuum control of each SPE column
- Variable rack with exchangeable partitions, which accept a wide variety of vessels like test tubes, measuring flasks, scintillation vials, autosampler vials, plastic vials, etc.
Specifications
Solid Phase Extraction | |
Vacuum Manifold | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title