missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Chromacol Vial Racks

Ensure a safe working position on the lab bench and during transport with these robust vial racks.

28.48 € - 288.44 €

Specifications

Product Type Vial Rack
Autoclavable Autoclavable
View More Specs

Products 8
Product Code Brand Holds Material For Use With (Equipment) Price Quantity & Availability  
Product Code Brand Holds Material For Use With (Equipment) Price Quantity & Availability  
11922585
View Documents
Thermo Scientific™
T-25
Vials Aluminum 12 mm OD Vials This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10235812
View Documents
Thermo Scientific™
T-28
Vials Aluminum 22-23 mm OD Vials
288.44 €
Pack of 5
In Stock
to see stock.
Add to basket
 
10162882
View Documents
Thermo Scientific™
T-55
Vials Aluminum 15 mm OD Vials This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10494302
View Documents
Thermo Scientific™
T-104
Vials (104) Aluminum 11 mm OD Vials This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10122932
View Documents
Thermo Scientific™
T-105
Vials (105) Foam 12 mm OD Vials This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10529922
View Documents
Thermo Scientific™
T-200
Vials Foam 8 mm OD Vials This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10769304
View Documents
Thermo Scientific™
T-10/20
Vials Plastic 22 to 23mm OD Vials This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10759114
View Documents
Thermo Scientific™
B-100
Vials (100) Plastic 12 mm OD Vials
150.75 €
Pack of 5
In Stock
to see stock.
Add to basket
 
Description

Description

Save space in the fridge while ensuring a safe working position on the bench and during transport. Available in a various materials, colors and capacities, Thermo Scientific™ Chromacol Vial Racks meet a variety of application needs

Choose from an assortment of chemically resistant and fairly robust racks.
  • Aluminum and plastic models are temperature resistant from -90 to +121ºC (-130 to +250ºF)
  • Aluminum and plastic models are autoclavable
Specifications

Specifications

Vial Rack
Autoclavable
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.