missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromafix™ C18 ec Cartridge
171.00 € - 271.00 €
Specifications
Base Material | Silica |
---|---|
Carbon Load | 14% |
For Use With (Application) | Non-Polar Compounds, Aflatoxins, Amphetamines, Antibiotics, Antiepileptics, Barbiturates, Caffeine, Drugs, Preservatives, Fatty Acids, Nicotine, PAHs, Pesticides, PCBs, Heavy Metals, Vitamins, Very Well Suited for Desalting of Samples |
Particle Size | 45 μm |
Sorbent | C18 ec |
Specifications
Silica | |
Non-Polar Compounds, Aflatoxins, Amphetamines, Antibiotics, Antiepileptics, Barbiturates, Caffeine, Drugs, Preservatives, Fatty Acids, Nicotine, PAHs, Pesticides, PCBs, Heavy Metals, Vitamins, Very Well Suited for Desalting of Samples | |
C18 ec | |
Yes | |
50 Pack |
14% | |
45 μm | |
Chromafix C18 ec Cartridge | |
60 Å | |
500 m2/g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title