missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromafix™ HR-P Cartridge
Resolve a number of components from water or oil. Chromafix™ HR-P Cartridges contain highly porous polystyrene-divinylbenzene adsorbent resin for SPE.
185.00 € - 275.00 €
Specifications
For Use With (Application) | Aromatic Compounds, Phenols From Water, Nitroaromatics From Water, Pesticides From Water, PAHs From Oil |
---|---|
Particle Size | 50 to 100 μm |
Sorbent | HR-P |
Type | Chromafix HR-P Cartridge |
Quantity | 50 Pack |
Product Code | Brand | Bed Weight | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Weight | Price | Quantity & Availability | |||||
10368211
|
Macherey-Nagel™
731840 |
330 mg |
214.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
10246851
|
Macherey-Nagel™
731841 |
680 mg |
275.00 €
Pack of 50 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
10678572
|
Macherey-Nagel™
731839 |
200 mg |
185.00 €
Pack of 50 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
Description
Features- Highly porous polystyrene-divinylbenzene copolymer
- Specific surface 1200 m2/g
- Particle size 50–100 μm
- Very high binding capacity, up to 30 percent of adsorbent weight (for comparison: silica adsorbents about 3 percent)
Recommended application:
- Aromatic compounds
- Phenols from water
- Nitroaromatics from water
- Pesticides from water
- PAHs from oil
Specifications
Aromatic Compounds, Phenols From Water, Nitroaromatics From Water, Pesticides From Water, PAHs From Oil | |
HR-P | |
50 Pack | |
1200 m2/g |
50 to 100 μm | |
Chromafix HR-P Cartridge | |
Polystyrene-divinylbenzene adsorbent resin |