missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Chromatographic Columns with Frit and Beaded Rim
90.00 € - 152.00 €
Specifications
Description | Chromatography Column |
---|---|
Type | Chromatography Column |
For Use With (Application) | Chromatographic applications |
Material | Duran Glass |
Includes | PTFE Stopcock |
Product Code | Brand | Column Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity | Price | Quantity & Availability | |||||
10693812
|
Lenz Laborglasinstrumente™
05445708 |
1000 mL |
152.00 €
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
10778461
|
Lenz Laborglasinstrumente™
05445704 |
125 mL |
97.00 €
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
11984011
|
Lenz Laborglasinstrumente™
05445701 |
15 mL |
90.00 €
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
Specifications
Chromatography Column | |
Chromatographic applications | |
PTFE Stopcock |
Chromatography Column | |
Duran Glass |