missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Chromatographic Columns with Frit, with NS Socket and NS Cone, with Needle-Valve Stopcock
Click to view available options
Capacity (Metric) Reservoir:
35 mL
120 mL
280 mL
430 mL
Unit Size:
Each
Description
- Chromatographic columns with NS socket and cone
- With needle-valve stopcock
- With sintered frit (porosity: 0)
- With suction tube (thread GL 18)
- Made of DURAN™ tubing
Specifications
Specifications
| Capacity (Metric) Reservoir | 35 mL |
| Joint Size | NS 14/23 |
| Quantity | 1 Ea. |
| Length (Metric) | 200 mm |
| Diameter (Metric) Outer | 15 mm |
| Includes | Needle-valve stopcock |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction