missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Chromatography Papers, Discs, Grade FN 4

Highly pure paper for blotting, chromatography, and a wide range of life science and diagnostics absorption applications.

26.40 € - 81.70 €

Specifications

Description 100/Pk, 125 g/m2
Film Thickness 0.24 mm
Format Disc
Grade FN 4
Material Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash)
View More Specs

Products 2
Product Code Brand Diameter (Metric) Outer Price Quantity & Availability  
Product Code Brand Diameter (Metric) Outer Price Quantity & Availability  
15902960
View Documents
Sartorius Stedim Biotech™
FT-3-504-125
125 mm
26.40 €
Pack of 100
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
15912960
View Documents
Sartorius Stedim Biotech™
FT-3-504-300
300 mm
81.70 €
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

  • Highly pure paper grade.
  • Ideal for blotting and chromatography.
  • Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
  • Non-sterile, bulk packed.
Specifications

Specifications

100/Pk, 125 g/m2
Disc
Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash)
0.24 mm
FN 4
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.