missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Chromatography Papers, Sheets, Grade FN 100
Highly pure paper for blotting, chromatography, and a wide range of life science and diagnostics absorption applications.
40.70 € - 349.00 €
Specifications
Film Thickness | 0.35 mm |
---|---|
Format | Sheet |
Grade | FN 100 |
Material | Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash) |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
15942810
|
Sartorius Stedim Biotech™
|
76 mm | 102 mm |
40.70 €
Pack of 100 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
15952810
|
Sartorius Stedim Biotech™
FT-2-527-260410N |
260 mm | 410 mm |
255.00 €
Pack of 100 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
15962810
|
Sartorius Stedim Biotech™
FT-2-527-580680K |
580 mm | 680 mm |
349.00 €
Pack of 50 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
Description
- Highly pure paper grade.
- Ideal for blotting and chromatography.
- Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
- Non-sterile, bulk packed.
Specifications
0.35 mm | |
Sheet | |
FN 100 | |
Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title