missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Chromatography Papers, Sheets, Grade FN 3
Highly pure paper for blotting, chromatography, and a wide range of life science and diagnostics absorption applications.
129.00 € - 171.00 €
Specifications
Description | 100/Pk, 90 g/m2 |
---|---|
Film Thickness | 0.19 mm |
Format | Sheet |
Grade | FN 3 |
Material | Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash) |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
15992790
|
Sartorius Stedim Biotech™
FT-2-503-185580N |
185 mm | 580 mm |
129.00 €
Pack of 100 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||||
15902800
|
Sartorius Stedim Biotech™
FT-2-503-200200N |
200 mm | 200 mm |
171.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- Highly pure paper grade.
- Ideal for blotting and chromatography.
- Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
- Non-sterile, bulk packed.
Specifications
100/Pk, 90 g/m2 | |
Sheet | |
Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash) |
0.19 mm | |
FN 3 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title