Learn More
Description
Chromium nitride is used for stainless steel, corrosion resistance steel, alloy steel and such special steel.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Physical Form | Powder |
Quantity | 25 g |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Chromium nitride |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
N14L004 | Certificate of Analysis | 17/02/2025 | 012149.22,012149.14 |
S06I025 | Certificate of Analysis | 12/07/2022 | 012149.22,012149.14 |
B04P04 | Certificate of Analysis | 17/11/2021 | 012149.22,012149.14 |
E17Q28 | Certificate of Analysis | 17/11/2021 | 012149.22,012149.14 |
L29K05 | Certificate of Analysis | 17/11/2021 | 012149.22,012149.14 |
Safety and Handling

- Chromium nitride
- Warning
- Acute toxicity Category 4
- Skin sensitiser Category 1
- H302-Harmful if swallowed.
- H317-May cause an allergic skin reaction.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- MIXTURE LIST-Contains : Chromium nitride
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.