missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chromium Standard Metal Solution 1000ppm, for AAS, Solution HNO3 1M, Fisher Chemical™
Click to view available options
Quantity:
100 mL
500 mL
Specifications
Specifications
Packaging | HDPE plastic bottle |
Quantity | 500 mL |
Color | Orange |
pH | 1 |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Chromium Standard Metal Solution
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- Carcinogenicity Category 1A
- Germ cell mutagenicity Category 1B
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H350-May cause cancer.
- H340-May cause genetic defects.
- EUH208-Contains . May produce an allergic reaction.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Chromium trioxide (CrO3), Nitric acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction