missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ i Micro Stirrers

Product Code. 12854861 Shop All Thermo Scientific Products
Click to view available options
Model:
Micro 20 w/Telemodul; 100-240V
Micro Stirrer w/o Controller
Micro w/Telemodul; 230V EU
Micro w/Telemodul; 230V UK
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12854861

Brand: Thermo Scientific™ 50088151

Only null left
Add to basket
Add to basket
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Work with these micro stirrers, which are hermetically sealed, IP68-protection class stirrers that can be submerged in water.

Work with Thermo Scientific™ Cimarec™ i Micro Stirrers, hermetically sealed IP68-protection class stirrers that can be submerged in water. The Cimarec i Micro Series stirrers come standard with your choice of controller or without controller for use with distribution system.

Features:
  • Hermetically sealed housing resists dust and microorganisms
  • Suitable for use in high humidity conditions, and can be fully submerged in water baths up to 95°C
  • Stainless-steel housing has excellent chemical resistance
  • Operating conditions are -10° to +120°C at 95%RH or 0° to 95°C submerged in water
  • Protection Class IP68 (stirrer only)
Optimal Stirring:
  • Stir speeds up to 1400rpm
  • Stir volumes up to 1L
  • Up to eight stirrers can be controlled with a single controller using the optional distributor

Ordering Information:

Optional accessories: 4-place distributor (#50091720), 8-place distributor (#50091721)

Includes:

100-240V units contain a cord set with various plugs.

TRUSTED_SUSTAINABILITY

Spezifikation

Speed 130 to 1000 rpm
Stirring Positions 1
Top Plate Material Stainless Steel
Capacity 1 L
Shape Square
Voltage 230 V
Wattage 3 w
Dimensions (L x W x H) 1.8 x 1.8 x 0.6 in. (48 x 48 x 15mm)
Height (English) 0.6 in.
Height (Metric) 15 mm
Length (English) 1.8 in.
Length (Metric) 48 mm
Width (English) 1.8 in.
Width (Metric) 48 mm
Plug Type UK
Certifications/Compliance CE marked
Model Micro w/Telemodul; 230V UK
Protection Class IP68
Temperature Range (Metric) -10°C to +56°C (Operating)
Type Stirrer
Weight (English) 0.4 lb.
Weight (Metric) 0.2 kg
Mehr anzeigen Weniger anzeigen

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt