Learn More
Thermo Scientific™ Cimarec™ Mono & Maxi Direct Stirrers
Ensure reliability, safety and performance with these mono and maxi direct stirrers, which are 100% maintenance- and wear-free.
549.74 € - 723.60 €
Product Code | Brand | Model | Speed | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Speed | Voltage | Price | Quantity & Availability | |||
10524222
|
Thermo Scientific™
50094713 |
Maxi Direct | 80 to 2000 rpm | 100/240 V |
723.60 €
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||
10594745
|
Thermo Scientific™
50096340 |
549.74 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||||
Description
Ensure reliability, safety and performance with Thermo Scientific™ Cimarec™ Mono & Maxi Direct Stirrers which are 100% maintenance- and wear-free. With powerful magnets and no moving parts, these inductive-drive stirrers are the perfect choice for your general lab needs
Features:
- Large, flat, easy-to-clean work surfaces
- Compact, space-saving design
- Gradual start acceleration is gentle and ensures optimum magnetic coupling
- Adjustable power settings are separate from the speed control, decreasing power consumption and lowering heat output
- Operating conditions are -10°C to +40°C at 95%RH
Mono Direct Stirrer:
- Easy-to-use, rotary knob design
- Rugged, powder-coated, stainless-steel housing
- Stir speeds up to 1200rpm
- Stir volumes up to 3L
- IP32 protection rated
Maxi Direct Stirrers:
- Precise microprocessor control with bright digital display
- Easy-to-clean, chemical-resistant, sealed stainless-steel housing
- Easily recall last used settings
- Smooth and even stirring as low as 80rpm
- Stir speeds up to 2000rpm
- Stir volumes up to 5L
- IP62 protection rated; easily cleaned with running water
Includes:
100-240V units contain a cord set with various plugs.
Warranty: 5 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.